Skip to content Skip to navigation menu
Fixed Diameter QD Twelve Groove Sheave

12/8V13.2M

Fixed Diameter QD Twelve Groove Sheave
Item #100945189
  • Number of Grooves: 12
  • 8V Belt Size
  • QD Bushing Required
  • 13.20 in OD
Fixed Diameter QD Twelve Groove Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Number of Grooves: 12
  • 8V Belt Size
  • QD Bushing Required
  • 13.20 in OD

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
Overall Length 13.88 in
No. of Grooves 12
Length Through Bore 6.75 in
Bushing Type QD
Bushing Series M
K (in) 2.2 in
M 3.94 in
Bore Range [Max] 5.5 in
Type A1
8V Pitch Dia. 13 in
Material Cast Iron
Belt Size 8V
Outside Dia. 13.20 in
Bore Range [Min] 2 in
Belt Match 1, 12
Inch/Metric Inch
Weight 178.1 LB
EAN or UPC 782475163502
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison