Skip to content Skip to navigation menu
Q-D® Sheave for A & B Belt

2B300 SF

Q-D® Sheave for A & B Belt
Item #100945380
  • 2 Grooves
  • 30.35" Outside Diameter
  • B (5L) Belt Size
  • SF Bushing Required
  • 1/2" to 2 15/16" Bore Range
Q-D® Sheave for A & B Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Grooves
  • 30.35" Outside Diameter
  • B (5L) Belt Size
  • SF Bushing Required
  • 1/2" to 2 15/16" Bore Range

features

  • Isolates shock loads and vibration
  • Minor misalignment capability
  • No lubrication required
  • Quiet operation
  • Gray iron casting
Bore Range [Max] 2.9375 in
Belt Size A, B
Type D3
Belt Match 1, 2
M 0.38 in
Bushing Series SF
Outside Dia. 30.35 in
Overall Length 2.32 in
Inch/Metric Inch
K (in) 0.57 in
No. of Grooves 2
B (5L) Pitch Dia. 30.36 in
Bushing Type QD
Bore Range [Min] 0.5 in
Material Cast Iron
Length Through Bore 2.06 in
Weight 73.3 LB
EAN or UPC 782475156788
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison