- Number of Grooves: 6
- 5V Belt Size
- QD Bushing Required
- 21.20 in OD
features
- Isolates shock loads and vibration
- Minor misalignment capability
- No lubrication required
- Quiet operation
- Gray iron casting
| Belt Match | 1, 6 |
| Length Through Bore | 3.75 in |
| No. of Grooves | 6 |
| Material | Cast Iron |
| Type | D3 |
| Overall Length | 4.55 in |
| Bushing Type | QD |
| Bushing Series | F |
| Bore Range [Max] | 4 in |
| M | 1.31 in |
| Belt Size | 5V |
| Inch/Metric | Inch |
| K (in) | 0.11 in |
| Bore Range [Min] | 1 in |
| Outside Dia. | 21.20 in |
| Weight | 97.0 LB |
| EAN or UPC | 782475154623 |

