- Immersion Probe
- -196 °C to 1090 °C
- For Liquids and Gels
applications
- Liquids
- Gels
features
- Temperature range from -40 °F to 1800 °F (-40 °C to 982 °C)
- Protected by Inconel sheath
| Temperature Range °C | -196 °C to 1090 °C |
| Thermocouple Probe | K Type |
| Temperature Range °F | -320 °F to 1994 °F |
| Type of Measurement | Liquids and Gels |
| Weight | 0.859 LB |
| EAN or UPC | 95969242684 |

