1. 1
  2. 2
Showing 1 - 20 of 33 items
Show all
Fluke Corp.
80PK-8 | 102198448
Item #102198448
  • Pipe Clamp Thermocouple
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-33 | Temperature Probe
Item #101170474
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-42 | Temperature Probe
Item #101170484
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-35 | Temperature Probe
Item #118261891
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-34 | Temperature Probe
Item #118261890
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-30 | Temperature Probe
Item #101170471
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-40 | Temperature Probe
Item #101170482
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-39 | Temperature Probe
Item #101170481
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-32 | Temperature Probe
Item #118261892
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-36 | Temperature Probe
Item #101170478
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-43 | Temperature Probe
Item #110490601
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
SKF
TMDT 2-31 | Temperature Probe
Item #101170472
  • Temperature Probe
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80PK-24 | 101953167
Item #101953167
  • Air Probe
  • -196 °C to 816 °C
  • For Air and Gases
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80PK-3A | 102198738
Item #102198738
  • 32° to 500° F
  • Surface Probe For Flat or Slightly Convex Surfaces
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80PK-22 | 101946432
Item #101946432
  • Immersion Probe
  • -196 °C to 1090 °C
  • For Liquids and Gels
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80PK-1 | 102195701
Item #102195701
  • K-Type Beaded Thermocouple Probe
  • General Purpose
  • -40 °F to 500 °F
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Fluke Corp.
80PK-25 | 101946430
Item #101946430
  • Piercing Probe
  • -196 °C to 816 °C
  • For Food Service
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
900--50/400-1-C2-8-37-120-2 | 115237478
Item #115237478
  • Industrial RTD PT100 3-Wire 1/2 NPT 12 Stem 1/4 Diameter
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
NOSHOK Inc
910--50/400-1-C21D-8-23S2-025-2 | 118504794
Item #118504794
  • MADE TO ORDER - CALL FOR PRICE
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Dixon Valve & Coupling
A100HC60A | 117103723
Item #117103723
  • A100 Outalarm w/Hi Temp Capacitance Probe, 60", Std 1/2" NPT Gland
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
Showing 1 - 20 of 33 items
Show all