- 32° to 500° F
- Surface Probe For Flat or Slightly Convex Surfaces
applications
- #80TK thermocouple module
- Series II digital thermometers
- Flat or slightly curved surfaces
- Other measuring instruments that accept mini-connectors
features
- Temperature range from 32 °F to 500 °F (0 °C to 260 °C)
| Thermocouple Probe | K Type |
| Temperature Range °C | 0 °C to 260 °C |
| Type of Measurement | Flat or Slightly Convex Surfaces |
| Temperature Range °F | 32 °F to 500 °F |
| Weight | 2.601 LB |
| EAN or UPC | 95969012379 |

