- Air Probe
applications
- Gases
features
- Air probe for air and gases
- Bead protected by perforated stainless steel baffle
- Not for immersion in liquid
- May not be exposed to halides or sulfides
- Temperature range from -40 °F to 1500 °F (-40 °C to 816 °C)
| Temperature Range °C | -196 °C to 816 °C |
| Type of Measurement | Air and Gases |
| Temperature Range °F | -320 °F to 1500 °F |
| Thermocouple Probe | K Type |
| Weight | 0.992 LB |

