- -320° to 1500° F
- Piercing Probe
- Suitable For Food Service
applications
- Liquids
- Gels
- Food industry
features
- For use with #80TK thermocouple module, 50 Series II digital thermometers and other measuring instruments that accept mini-connectors
- Operates on 9 V battery
| Thermocouple Probe | K Type |
| Type of Measurement | Suitable for Food Service |
| Temperature Range °C | -196 °C to 816 °C |
| Temperature Range °F | -320 °F to 1500 °F |
| Weight | 1.19 LB |

