- High Temperature Surface Probe
applications
- Rugged environments
features
- Temperature range from -196 °F to 1112 °F (-127 °C to 600 °C)
| Temperature Range °F | -196 °F to 1112 °F |
| Thermocouple Probe | K Type |
| Temperature Range °C | -127 °C to 600 °C |
| Type of Measurement | High Temperature Surfaces |
| Weight | 0.5 LB |

