- Infrared Temperature Probe
description
- For quick, noncontact temperature measurement in less than one second
features
- Senses the infrared energy emitted
- Shrouded banana plugs
- For use with #80TK thermocouple module, 50 Series II digital thermometers and other measuring instruments that accept mini-connectors
- Converts any DMM with a 10 MOhm input into a thermometer
- Operates on 9 V battery
| Temperature Range °C | -18 °C to 260 °C |
| Type of Measurement | Non-Contact Measurement |
| Temperature Range °F | 0 °F to 500 °F |
| Weight | 1.0 LB |

