- 400 A Range
- 600 V AC/DC Range
- CAT III 600 V Rated
features
- Resistance: 0.1 Ohm to 400 Ohm
- 40 A to 400 A range
- 600 VAC and VDC range
- 4,000 count display with bar graph
- Autoranging
- Data hold
- Auto-off
- Continuity test
- Max conductor size: 25.4 mm (1.0")
- AC current: 10 mA to 400 A
- AC volts: 0.1 to 600
- DC voltage: 0.1 V to 600 V
includes
- Operators manual
- Carrying case
- Test leads
| AC Amps Accuracy | (2.0% + 10) |
| AC Amps Range | 400 A |
| Depth | 1.4 in |
| Jaw Opening [Nom] | 1 in |
| Width | 64.000 mm |
| Height | 190.000 mm |
| AC Response | Averaging |
| Weight | 9.71 LB |

