- Clamp Meter
features
- True-rms AC/DC current, voltage, temperature, frequency
- Clamp meter, test leads, K-type thermocouple and soft case
- Versatile tool performs most front-line measurement tasks
| Height | 207 mm |
| Depth | 34 mm |
| Width | 75 mm |
| AC Response | True-RMS |
| Weight | 100.0 LB |
| EAN or UPC | 95969623766 |

