- 1" Jaw Opening
- 0 - 400.0 A Range
- 1.8% + 5 Counts Accuracy
- Averaging Response
description
- Small body and jaws fit perfectly in your hand and into tight places.
features
- Display hold
- Continuity beeper
- Auto shut-off
- Controls positioned for one-hand operation
- Three-year warranty
- Backlit display
includes
- Batteries
- Test leads
- Instruction card
- Safety sheet
- Carrying case
| AC Amps Accuracy | (1.8% + 5) |
| Height | 7 1/2 in |
| Width | 2 1/2 in |
| AC Response | Averaging |
| Jaw Opening [Nom] | 1 in |
| Depth | 1.4 in |
| AC Amps Range | 0 - 400.0 A |
| Weight | 1.327 LB |
| EAN or UPC | 95969105644 |

