- 1.70" Jaw Opening
- 0 - 999.9 A Range
- 2% + 5 Counts Accuracy
- True-rms Response
description
- Small body and jaws fit perfectly in your hand and into tight places.
features
- Display hold
- Continuity beeper
- Auto shut-off
- Controls positioned for one-hand operation
- Three-year warranty
- Backlit display
includes
- Batteries
- Test leads
- Instruction card
- Safety sheet
- Carrying case
| AC Response | True-rms |
| Jaw Opening [Nom] | 1.70 in |
| Height | 9.900 in |
| Width | 3.100 in |
| AC Amps Range | 0 - 999.9 A |
| Depth | 1.6 in |
| AC Amps Accuracy | (2.0% + 5) |
| Weight | 1.413 LB |

