- True - rms
- 600 V Rated
- AC/DC Clamp Meter
applications
- Capture flue gas temperatures
- Conduct flame rod testing
- Measure start and run motor capacities
features
- DC current to 200 µA
- Contact temperature (K-type thermocouple)
- True-RMS
- Min/max
- Hold
- Capacitance
- AC current to 600 A
| AC Response | True-RMS |
| AC Amps Accuracy | 2% ± 5 Counts |
| DC Volts Accuracy | 1% ± 5 Counts |
| AC Amps Range | 0 - 600.0 A |
| Depth | 2.44 in |
| DC Volts Range | 0 - 600 V |
| Height | 10 3/4 in |
| Weight | 1.053 LB |
| EAN or UPC | 95969332149 |

