Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Duty
Standard-Duty
Roller Width
0.31 in
Chain Construction
Part (CL, Ol, RL)
No. of Strands Across
1
Chain Series
2040, 2042, 2048, 2049
Pin Length (Lr)
0.41 in
Pin Diameter
0.156 in
Pin Overall Length
0.728 in
Material
Carbon Steel
Link Plates Thickness
0.06 in
Roller Dia.
0.313 in
Pin Length (Lc)
0.32 in
Chain No.
2040
Type
Connecting (Master) Link
Chain Type
ANSI
Link Type
Cotter Pin
Link Plates Height
0.47 in
Pin Material
Carbon Steel
Chain Pitch
1 in
Weight
0.065 LB
EAN or UPC
844330030852
We're here for you
with Service Centers across the country - We have your back