Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Series
2040, 2042, 2048, 2049
Pin Diameter
0.156 in
Link Plates Height
0.466 in
Pin Overall Length
0.7 in
Chain Pitch
1 in
Chain Construction
Spring Clip
Type
Connecting (Master) Link
Link Plates Thickness
0.06 in
Material
Carbon Steel
Roller Dia.
0.312 in
Chain Type
ANSI
Chain No.
2040
No. of Strands Across
1
Duty
Standard-Duty
Pin Material
Carbon Steel
Roller Width
5/16 in
Link Type
Spring Clip
Weight
0.065 LB
EAN or UPC
844330030869
We're here for you
with Service Centers across the country - We have your back