Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain Series
2040, 2042, 2048, 2049
Material
Carbon Steel
Duty
Standard-Duty
Chain No.
2040
Chain Construction
Riveted
Self-Lubricating
No
Pins & Rollers
Standard
Side Bow
No
Roller Width
0.313 in
Rated Working Load
540 lbs
Chain Type
ANSI
Link Plates Thickness
0.059 in
Pin Diameter
0.156 in
Pin Overall Length
0.689 in
Link Plates Height
0.461 in
No. of Strands Across
1
Package Type
10 Foot Box
Pin Material
Carbon Steel
Roller Dia.
0.312 in
Chain Pitch
1 in
Weight
0.32 LB
EAN or UPC
844330030906
We're here for you
with Service Centers across the country - We have your back