Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Chain No.
2060
Roller Dia.
7/8 in
Duty
Heavy Series
Chain Series
2060, 2062, 2068, 2069
Material
Carbon Steel
Chain Pitch
1.5 in
Pins & Rollers
Oversize Rollers
No. of Strands Across
1
Pin Material
Carbon Steel
Self-Lubricating
No
Pin Overall Length
1.173 in
Pin Diameter
0.234 in
Chain Type
ANSI
Link Plates Thickness
0.122 in
Roller Width
1/2 in
Package Type
10 Foot Box
Chain Construction
Riveted
Side Bow
No
Link Plates Height
0.673 in
Rated Working Load
1900 lbs
Weight
1.4 LB
EAN or UPC
844330031064
We're here for you
with Service Centers across the country - We have your back