Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
GoldSpec®GSC2080H CONN LKCP

GSC2080H CONN LKCP

GSC2080HS11I - CONVEYOR SERIES DOUBLE PITCH LINK #2080 CONVEYOR SERIES DOUBLE PITCH LINK, CONNECTING (MASTER) LINK, HEAVY SERIES,
Item #101655482
  • #2080 Conveyor Series Double Pitch Link
  • Connecting (Master) Link
  • Heavy Series
  • Cotter Pin Link Type
  • 2 in Pitch
GoldSpec®GSC2080H CONN LKCP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #2080 Conveyor Series Double Pitch Link
  • Connecting (Master) Link
  • Heavy Series
  • Cotter Pin Link Type
  • 2 in Pitch

description

  • Double Pitch Conveyor Series chains are ideally suited for light- to medium-duty material handling applications. These chains are similar to standard chain, except the plates are straight and the pitch is twice as long.
Link Plates Thickness 0.156 in
Pin Material Carbon Steel
Chain Pitch 2 in
Duty Heavy Series
Pin Overall Length 1.504 in
Pin Diameter 0.312 in
Link Type Cotter Pin
Roller Width 5/8 in
Link Plates Height 0.934 in
Chain Type ANSI
Chain Construction Spring Clip
Chain Series 2080, 2082, 2088, 2089
Material Carbon Steel
No. of Strands Across 1
Type Connecting (Master) Link
Roller Dia. 5/8 in
Chain No. 2080
Weight 0.312 LB
EAN or UPC 844330031071
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison