Greenfield Industries
94622
MADE TO ORDER - CALL FOR PRICE -COBALT 4 FLUTE END MILL 1/4" DIA; 3/8" SHANK DIA; 5/8" CUT LENGTH; 4 FLUTES
Item #101700158
- 1/4" Dia
- 3/8" Shank Dia
- 5/8" Cut Length
- 4 Flutes
features
- Cobalt is a premium high speed steel with high heat and abrasion resistance
- Center cutting allows you to plunge into the material
- Cobalt can be run 10% faster than high speed steel end mills
- Four fluted end mills remove material faster and can be fed two times faster than two fluted
- Four fluted end mills produce a finer finish than two fluted tools
| No. of Flutes | 4 |
| Shank Diameter | 3/8 in |
| Length of Cut | 5/8 in |
| Overall Length | 2.4375 in |
| Finish | Bright |
| Diameter of Mill | 1/4 in |
| Material | Cobalt |
| Radius | N/A |
| Weight | 0.1 LB |
| EAN or UPC | 662355946220 |
