- 1/8" Size
- 0.1190" Shank Diameter
- 6 Flutes
- 7/8" Flute Length
- 3 1/2" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Size (text) | 1/8 in |
| Reamer Size | 1/8" |
| Reamer Style | Straight Flute Reamer |
| No. of Flutes | 6 |
| Shank Type | Straight Shank |
| Size Type | Fractional, Equal Ends |
| Material | HSS |
| Flute Length | 7/8 in |
| Overall Length | 3.5 in |
| Shank Diameter | 0.119 in |
| Chamfer | 45 ° |
| Type | Straight Flute |
| Weight | 0.1 LB |

