- 21/32" Size
- 0.5620" Shank Diameter
- 8 Flutes
- 2 1/4" Flute Length
- 9" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Shank Diameter | 0.562 in |
| Reamer Style | Straight Flute Reamer |
| Size Type | Fractional, Equal Ends |
| Chamfer | 45 ° |
| Reamer Size | 21/32" |
| Type | Straight Flute |
| Overall Length | 9 in |
| Flute Length | 2 1/4 in |
| No. of Flutes | 8 |
| Size (text) | 21/32 in |
| Material | HSS |
| Shank Type | Straight Shank |
| Weight | 0.1 LB |

