- 3/4" Size
- 0.6245" Shank Diameter
- 8 Flutes
- 2 1/2" Flute Length
- 9 1/2" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Shank Type | Straight Shank |
| Chamfer | 45 ° |
| Overall Length | 9.5 in |
| Reamer Size | 3/4" |
| Material | HSS |
| No. of Flutes | 8 |
| Type | Straight Flute |
| Shank Diameter | 0.6245 in |
| Size (text) | 3/4 in |
| Size Type | Fractional, Equal Ends |
| Flute Length | 2 1/2 in |
| Reamer Style | Straight Flute Reamer |
| Weight | 1.0 LB |

