- 0.3115" Size
- 0.2792" Shank Diameter
- 6 Flutes
- 1 1/2" Flute Length
- 6" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Material | HSS |
| Chamfer | 45 ° |
| Type | Straight Flute |
| Size (text) | 0.3115 in |
| No. of Flutes | 6 |
| Flute Length | 1 1/2 in |
| Reamer Size | 0.3115" |
| Overall Length | 6 in |
| Size Type | Fractional, Equal Ends |
| Reamer Style | Straight Flute Reamer |
| Shank Type | Straight Shank |
| Shank Diameter | 0.2792 in |
| Weight | 0.1 LB |

