- 4 Size
- 0.2016" Shank Diameter
- 6 Flutes
- 1 1/4" Flute Length
- 5" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Chamfer | 45 ° |
| Reamer Style | Straight Flute Reamer |
| Material | HSS |
| Reamer Size | #4 |
| Size Type | Wire |
| No. of Flutes | 6 |
| Type | Straight Flute |
| Shank Type | Straight Shank |
| Size (text) | 4 |
| Overall Length | 5 in |
| Shank Diameter | 0.2016 in |
| Flute Length | 1 1/4 in |
| Weight | 0.1 LB |

