- H Size
- 0.2485" Shank Diameter
- 6 Flutes
- 1 1/2" Flute Length
- 6" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Size Type | Letter |
| Shank Type | Straight Shank |
| Reamer Size | H |
| Reamer Style | Straight Flute Reamer |
| Type | Straight Flute |
| Overall Length | 6 in |
| Material | HSS |
| Size (text) | H |
| Shank Diameter | 0.2485 in |
| No. of Flutes | 6 |
| Flute Length | 1 1/2 in |
| Chamfer | 45 ° |
| Weight | 0.1 LB |

