- U Size
- 0.3105" Shank Diameter
- 6 Flutes
- 1 3/4" Flute Length
- 7" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Size Type | Letter |
| Chamfer | 45 ° |
| No. of Flutes | 6 |
| Type | Straight Flute |
| Shank Diameter | 0.3105 in |
| Shank Type | Straight Shank |
| Flute Length | 1 3/4 in |
| Reamer Size | U |
| Overall Length | 7 in |
| Size (text) | U |
| Material | HSS |
| Reamer Style | Straight Flute Reamer |
| Weight | 0.1 LB |

