- 11/16" Size
- 0.5620" Shank Diameter
- 8 Flutes
- 2 1/4" Flute Length
- 9" Overall Length
features
- Used to improve both the quality and accuracy of the finished hole
- Straight-flute reamers are designed and recommended for the most general-purpose reaming applications
| Overall Length | 9 in |
| Shank Type | Straight Shank |
| No. of Flutes | 8 |
| Reamer Size | 11/16" |
| Material | HSS |
| Size (text) | 11/16 in |
| Size Type | Fractional, Equal Ends |
| Flute Length | 2 1/4 in |
| Reamer Style | Right Spiral, Right Cut Reamer |
| Chamfer | 45 ° |
| Type | Right Hand Helix, Right Hand Cut |
| Shank Diameter | 0.562 in |
| Weight | 0.1 LB |

