- 1/8" x 9/16" Head
- 1/8" Shank
- End Cutting Cylindrical
- BAE-0
| Shape | End Cutting Cylindrical |
| Trade No. | BAE-0 |
| Shank Size | 1/8 in |
| Head Size | 1/8 in x 9/16 in |
| Family Name | Bur |
| Weight | 0.1 LB |
| Shape | End Cutting Cylindrical |
| Trade No. | BAE-0 |
| Shank Size | 1/8 in |
| Head Size | 1/8 in x 9/16 in |
| Family Name | Bur |
| Weight | 0.1 LB |