1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 606 items
Cle-Line®
C17519 | 103145983
Item #103145983
  • Double Cut Type
  • Cylindrical Ball Nose Shape
  • E Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55055 | 103787236
Item #103787236
  • Standard Cut Type
  • Flame Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17594 | 103108842
Item #103108842
  • Double Cut Type
  • Included Angle Shape
  • 1/2 in Diameter
  • 0.2362 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17596 | 103109457
Item #103109457
  • Standard Cut Type
  • Round Nose Tree Shape
  • E Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17664 | 103108986
Item #103108986
  • Standard Cut Type
  • Pointed Cone Shape
  • 3/16 in Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55148 | 103828732
Item #103828732
  • Standard Cut Type
  • Cone Radius Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17634 | 103107216
Item #103107216
  • Standard Cut Type
  • Cylindrical Ball Nose Shape
  • 3 mm Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17741 | 103109679
Item #103109679
  • Standard Cut Type
  • Ball Shape
  • 3/16 in Diameter
  • 0.1181 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17606 | 103109283
Item #103109283
  • Standard Cut Type
  • Cylindrical w/o End Cut Shape
  • E Diameter
  • 0.125 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17518 | 103107214
Item #103107214
  • Double Cut Type
  • Cylindrical Ball Nose Shape
  • 1/2 in Diameter
  • 0.2362 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55019 | 103828730
Item #103828730
  • Standard Cut Type
  • Pointed Tree Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B54986 | 103801543
Item #103801543
  • Standard Cut Type
  • Round Nose Tree Shape
  • 3/4 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55906 | 113828007
Item #113828007
  • Standard Cut Type
  • Ball Shape
  • E Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55934 | 113828035
Item #113828035
  • Double Cut Type
  • Egg Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17809 | 113828915
Item #113828915
  • Standard Cut Type
  • Egg Shape
  • E Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55916 | 113828017
Item #113828017
  • Standard Cut Type
  • Pointed Tree Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Cle-Line®
C17840 | 113828966
Item #113828966
  • Double Cut Type
  • Pointed Tree Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55924 | 113828025
Item #113828025
  • Double Cut Type
  • Cylindrical w/o End Cut Shape
  • 3/8 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55905 | 113828006
Item #113828006
  • Standard Cut Type
  • Cylindrical Ball Nose Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Bassett
B55914 | 113828015
Item #113828015
  • Standard Cut Type
  • Round Nose Tree Shape
  • 1/2 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
each
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
  1. 1
  2. 2
  3. 3
  4. 4
  5. 5
Showing 1 - 20 of 606 items