- 1/8" x 9/16" Head
- 1/8" Shank
- End Cutting Cylindrical
features
- Right and left hand helical cuts combine to produce a chisel type cutting tooth
- Chisel type cutting tooth has fast penetration and stock removal with minimal bounce or chatter
- Produces granular chips rather than conventional sliver type chips
| Family Name | Bur |
| Head Size | 1/8 in x 9/16 in |
| Shank Size | 1/8 in |
| Trade No. | SB-43 |
| Shape | End Cutting Cylindrical |
| Weight | 0.1 LB |

