- 3/8" x 3/4" Head
- 1/4" Shank
- Round Nose Tree
features
- Right and left hand helical cuts combine to produce a chisel type cutting tooth
- Chisel type cutting tooth has fast penetration and stock removal with minimal bounce or chatter
- Produces granular chips rather than conventional sliver type chips
| Shape | Round Nose Tree |
| Head Size | 3/8 in x 3/4 in |
| Trade No. | SF-3 |
| Shank Size | 1/4 in |
| Family Name | Bur |
| Weight | 0.2 LB |

