- 3/8 in Diameter
- Carbide Material
- 6 in Overall Length
- TiCN Coating
| Overall Length | 6 in |
| Mill Construction | High Helix for Aluminum |
| Direction of Cut | Right Hand |
| Flute Type | Spiral |
| Length of Cut | 2.5 in |
| Mill LOC Designation | Extra Long |
| Material | Carbide |
| Center Cutting | Yes |
| Length Of Cut - Metric | 63.5 mm |
| Diameter - Fraction | 3/8 in |
| Diameter - Decimal | 0.375 in |
| Shank Size - Metric | 9.52 mm |
| End Style | Square |
| No. of Flutes | 2 |
| Weight | 0.0 LB |

