- Double Cut Type
- Cylindrical Ball Nose Shape
- 5/32 in Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 12.7 mm |
| SCTI Number | SC-52 |
| Shank Diameter - Metric | 3 mm |
| Type of Cut | Double Cut |
| Shape | Cylindrical Ball Nose |
| Diameter - Fraction | 5/32 in |
| Material | Carbide |
| Diameter - Decimal | 0.1562 in |
| Weight | 0.0 LB |

