- Double Cut Type
- Pointed Tree Shape
- 3/16 in Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Type of Cut | Double Cut |
| Material | Carbide |
| Shape | Pointed Tree |
| Length Of Cut - Metric | 12.7 mm |
| Shank Diameter - Metric | 3 mm |
| SCTI Number | SG-53 |
| Diameter - Fraction | 3/16 in |
| Diameter - Decimal | 0.1875 in |
| Weight | 0.0 LB |

