- Standard Cut Type
- Pointed Cone Shape
- 0.1874 in Diameter
- 0.1181 in Shank Diameter
- Carbide Material
| Material | Carbide |
| Diameter - Decimal | 0.1874 in |
| Included Angle | 16 degrees |
| Length Of Cut - Metric | 12.7 mm |
| SCTI Number | SM-53 |
| Shank Diameter - Metric | 3 mm |
| Type of Cut | Standard Cut |
| Shape | Pointed Cone |
| Weight | 0.0 LB |

