- 3/8 in Diameter
- Carbide Material
- 3 in Overall Length
- Bright Coating
| Overall Length | 3 in |
| End Style | Square |
| No. of Flutes | 4 |
| Mill LOC Designation | Long |
| Diameter - Decimal | 0.375 in |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 28.57 mm |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 9.52 mm |
| Diameter - Fraction | 3/8 in |
| Center Cutting | Yes |
| Flute Type | Spiral |
| Length of Cut | 1.125 in |
| Material | Carbide |
| Weight | 0.0 LB |

