Skip to content Skip to navigation menu
BassettB51458

B51458

MSEXX 4FL3/8
Item #103781188
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
BassettB51458
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Diameter
  • Carbide Material
  • 4 in Overall Length
  • Bright Coating
Flute Type Spiral
Overall Length 4 in
Direction of Cut Right Hand
Length of Cut 1.75 in
End Style Square
Shank Size - Metric 9.52 mm
Diameter - Fraction 3/8 in
Mill Construction General Purpose
Center Cutting Yes
No. of Flutes 4
Material Carbide
Diameter - Decimal 0.375 in
Length Of Cut - Metric 44.45 mm
Mill LOC Designation Extra Long
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison