- 25/64 in Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
| Mill Construction | General Purpose |
| Diameter - Fraction | 25/64 in |
| Overall Length | 2.5 in |
| Flute Type | Spiral |
| Length Of Cut - Metric | 22.22 mm |
| End Style | Square |
| Center Cutting | Yes |
| Direction of Cut | Right Hand |
| Shank Size - Metric | 11.11 mm |
| Mill LOC Designation | Regular |
| Length of Cut | 0.875 in |
| Material | Carbide |
| Diameter - Decimal | 0.3906 in |
| No. of Flutes | 4 |
| Weight | 0.0 LB |

