- E Diameter
- Carbide Material
- 2.5 in Overall Length
- Bright Coating
| Mill LOC Designation | Stub |
| Material | Carbide |
| End Style | Square |
| Direction of Cut | Right Hand |
| Diameter - Decimal | 0.25 in |
| Length of Cut | 0.5 in |
| Shank Size - Metric | 6.35 mm |
| No. of Flutes | 2 |
| Mill Construction | General Purpose |
| Length Of Cut - Metric | 12.7 mm |
| Diameter - Fraction | 1/4 in |
| Center Cutting | Yes |
| Diameter - Wire | E |
| Flute Type | Spiral |
| Overall Length | 2.5 in |
| Weight | 0.0 LB |

