- Standard Cut Type
- Cylindrical w/ End Cut Shape
- 1/8 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.125 in |
| Shape | Cylindrical w/ End Cut |
| Length Of Cut - Metric | 14.29 mm |
| Material | Carbide |
| Diameter - Fraction | 1/8 in |
| SCTI Number | SB-43 |
| Shank Diameter - Metric | 3.17 mm |
| Type of Cut | Standard Cut |
| Weight | 0.015 LB |

