- Double Cut Type
- Cylindrical w/ End Cut Shape
- 3/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Family Name | Bur |
| Head Size | 3/8 in x 3/4 in |
| Shank Size | 1/4 in |
| Diameter - Decimal | 0.375 in |
| Length Of Cut - Metric | 19.05 mm |
| Shank Diameter - Metric | 6.35 mm |
| Type of Cut | Double Cut |
| Diameter - Fraction | 3/8 in |
| Material | Carbide |
| SCTI Number | SB-3 |
| Trade No. | BAE-3 |
| Shape | Cylindrical w/ End Cut |
| Weight | 0.2 LB |

