- Double Cut Type
- Cylindrical Ball Nose Shape
- 1/2 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| SCTI Number | SC-5 |
| Diameter - Decimal | 0.5 in |
| Shank Diameter - Metric | 6.35 mm |
| Diameter - Fraction | 1/2 in |
| Type of Cut | Double Cut |
| Length Of Cut - Metric | 25.4 mm |
| Shape | Cylindrical Ball Nose |
| Material | Carbide |
| Weight | 0.3 LB |

