- Double Cut Type
- Ball Shape
- E Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Material | Carbide |
| Diameter - Wire | E |
| Length Of Cut - Metric | 6.35 mm |
| Shape | Ball |
| Diameter - Fraction | 1/4 in |
| Diameter - Decimal | 0.25 in |
| Type of Cut | Double Cut |
| Shank Diameter - Metric | 6.35 mm |
| Trade No. | BD-1 |
| Shank Size | 1/4 in |
| Family Name | Bur |
| Head Size | 1/4 in |
| SCTI Number | SD-1 |
| Weight | 0.1 LB |

