Skip to content Skip to navigation menu
BassettB54959

B54959

BE 7B SE07
Item #103787235
  • Double Cut Type
  • Egg Shape
  • 3/4 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
BassettB54959
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Cut Type
  • Egg Shape
  • 3/4 in Diameter
  • 0.25 in Shank Diameter
  • Carbide Material
Length Of Cut - Metric 25.4 mm
Shape Egg
Type of Cut Double Cut
Diameter - Decimal 0.75 in
SCTI Number SE-7
Diameter - Fraction 3/4 in
Material Carbide
Shank Diameter - Metric 6.35 mm
Weight 0.203 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison