- Standard Cut Type
- Cone Radius Shape
- 1/8 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Diameter - Decimal | 0.125 in |
| Included Angle | 8 degrees |
| Length Of Cut - Metric | 12.7 mm |
| Type of Cut | Standard Cut |
| SCTI Number | SL-42 |
| Material | Carbide |
| Shape | Cone Radius |
| Shank Diameter - Metric | 3.17 mm |
| Diameter - Fraction | 1/8 in |
| Weight | 0.013 LB |

