- Double Cut Type
- Cone Radius Shape
- 5/8 in Diameter
- 0.25 in Shank Diameter
- Carbide Material
| Included Angle | 14 degrees |
| Length Of Cut - Metric | 33.34 mm |
| Shape | Cone Radius |
| SCTI Number | SL-6 |
| Diameter - Decimal | 0.625 in |
| Type of Cut | Double Cut |
| Shank Diameter - Metric | 6.35 mm |
| Material | Carbide |
| Diameter - Fraction | 5/8 in |
| Weight | 0.182 LB |

