- Standard Cut Type
- Pointed Cone Shape
- 1/8 in Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Length Of Cut - Metric | 15.88 mm |
| Included Angle | 7 degrees |
| Diameter - Fraction | 1/8 in |
| Shape | Pointed Cone |
| SCTI Number | SM-43 |
| Material | Carbide |
| Diameter - Decimal | 0.125 in |
| Shank Diameter - Metric | 3.17 mm |
| Type of Cut | Standard Cut |
| Weight | 0.013 LB |

