- Standard Cut Type
- Pointed Cone Shape
- E Diameter
- 0.125 in Shank Diameter
- Carbide Material
| Included Angle | 22 degrees |
| Diameter - Wire | E |
| Diameter - Fraction | 1/4 in |
| Type of Cut | Standard Cut |
| Shape | Pointed Cone |
| Diameter - Decimal | 0.25 in |
| SCTI Number | SM-51 |
| Shank Diameter - Metric | 3.17 mm |
| Material | Carbide |
| Length Of Cut - Metric | 12.7 mm |
| Weight | 0.019 LB |

